Shop All Aerosol Can Recycling Equipment
Pig
Aerosol Can Recycling System
Mfr # DRM4000
Zoro # G804861149
product price: $1,975.00
/ea
Free Shipping & Returns
$1,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 4
- For Use With Can Diameter 2 to 3 in
- For Use With Can Height 9 1/2 in
- Can Counter Included No
- For Use With 5 in to 9 1/2 in H Aerosol Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM4000
- Zoro # G804861149
- UPC # 036226058976
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Diameter | 2 to 3 in |
For Use With Can Height | 9 1/2 in |
Minimum Aerosol Can Diameter | 2 in |
Maximum Aerosol Can Height | 9 1/2 in |
Maximum Aerosol Can Diameter | 3 in |
Details
Aerosol Recycling Can Capacity | 4 |
Can Counter Included | No |
For Use With | 5 in to 9 1/2 in H Aerosol Cans |
Features | Adjustable Threaded Support Plungers, Timestrip Indicator |
Item | Aerosol Can Recycling System |
Standards | 40 CFR 261.1(c)(6) |
Includes | 12 in W x 18 in H Instruction Sign, Goggles (GLS290-AF) |
Included Filter/Cartridge Type | Carbon Filter, Coalescing Cartridge |
Filter/Cartridge Type | Carbon Filter, Coalescing Cartridge |
Compatible Drum Material | Aluminum Alloy |
Includes Ground Wire | Yes |
Filter Media | Carbon |
Series | Not Available |
Filter Life | 3 mo |
Filters Out | Not Available |
California SB1158 Compliant | Yes |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 4, Minimum Aerosol Can Diameter 2 in, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 9 1/2 in, Product Type Aerosol Can Recycling System, Includes 12 in W x 18 in H Instruction Sign, Goggles (GLS290-AF), Features Adjustable Threaded Support Plungers, Timestrip Indicator, Series Not Available, Can Counter Included No, California SB1158 Compliant Yes, Compatible Drum Material Aluminum Alloy, Filter Life 3 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Bl/Blk, PR (MS)
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- 5S SUPPLIES Dirty Rags Floor Sign 12in Diameter Non Slip Floor Sign (FS-DIRTYRAGS-12)
- PIG Viton Replacement Gasket (DRM1236)
- PIG Viton Aerosol Repair Kit (DRM1238)
- PIG Neoprene Replacement Gasket, PK2 (DRM1237)
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- PIG Filter, For PIG(R) Aerosol Can Recycler (DRM1265)
- JUSTRITE Aerosolv Coalescing/Carbon Filter, Deluxe/Standard (28197)
- Pig Safety Storage