Shop All Drum Accessories
Pig
Adj. Lever Ring, 55 gal., Black, Steel
Mfr # DRM1049
Zoro # G1883948
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- For Use With Steel Drums
- Body Material Steel
- Capacity 55 gal
- Dia. 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1049
- Zoro # G1883948
- UPC # 036226003747
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 23 3/4 in |
Outside Diameter | 23 3/4 in |
Details
Construction | Steel |
Item | Adjustable Lever Ring |
For Use With | Steel Drums |
Body Material | Steel |
Capacity | 55 gal |
Color | Black |
Ring Closure | Lever Lock |
Drum Closure | Lever Lock |
Ring Material | Steel |
Includes Bolt and Nuts | No |
For Drum Capacity | 55 gal |
Description
Adjustable Lever Ring, Color Black, For Drum Capacity 55 gal, For Use With Steel Drums, Includes Bolt and Nuts No, Outside Diameter 23 3/4 in, Ring Closure Lever Lock, Ring Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/8 in H x 4 in W (T201)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-02)
- PIG PIG Belly Patch 7" L x 5" W (PTY231)
- PIG PIG Pro Plus Drum Patch & Repair Kit (GEN312-1)
- PIG PIG Pro Drum Patch & Repair Kit (GEN472)
- PIG Drum Lock (DRM1340)
- PIG PIG Drum Patch & Repair Kit (PTY203)
- PIG Drum Funnel w/Hinged Lid, Yl, 29"O.D.x11"H (DRM672-YW)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- Pig Drum Accessories