Shop All Drum Dollies & Caddies
Pig
Adj. Drum Dolly, Steel, 4 in. H, Black
Mfr # DLY301-01
Zoro # G1891121
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Width 26 1/2 in
- Material Steel
- Color Black
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DLY301-01
- Zoro # G1891121
- UPC # 036226003655
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 4 in |
Overall Width | 26 1/2 in |
Height | 4 in |
Inside Dia. | 22 3/4 in |
Caster Dia. | 3 in |
Outside Dia. | 26 1/2 in |
Caster Width | 1/2 in |
Overall Depth | 26 1/2 in |
For Maximum Container Height | 41 1/2 in |
Caster Wheel Dia. | 3 in |
For Maximum Container Diameter | 26 1/2 in |
Deck Height | 4 in |
Lip Height | 3/4 in |
Caster Wheel Width | 1/2 in |
Caster Mounting Height | 4 in |
Outside Diameter | 26 1/2 in |
Description
Adjustable Cross-Brace Drum Dolly, Load Capacity 800 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape Square, Deck Type Solid, For Container Material Plastic, Steel, For Maximum Container Diameter 26 1/2 in, For Maximum Container Height 41 1/2 in, Adjustment Type Bolt, Frame Material Steel, Frame Gauge 7 ga, Rim Catch Type Adjustable, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132436SL)
- ALLPOINTS Threaded Stem Caster 5 W 7/16-14 X 1-1/2 (262420)
- ZORO SELECT Dock Seal Patch Kit (D-KIT)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- PIG Poly Loading Ramp Black 24.9" L x 34.9" W (PAK726-BK)
- PIG PIG Poly Dispensing Drum Dolly 69" L x 32" W x 26.5" H (DRM662)
- PIG PIG Drum Spill Tray Steel Dolly ext. dia. 28.5" x 6" H (DRM484)
- PIG PIG Drum Sock Steel Dolly ext. dia. 29.5" x 5.63" H (DRM380)
- PIG PIG Poly Spill Drum Dolly ext. dia. 31" x 8.75" H (DRM786)
- ZORO SELECT Drum Dolly, Steel, 1000 lb., 30 gal. (34-30)
- Pig Drum Dollies & Caddies