Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Slate, 50 ft L
Mfr # GRP36901-SLT
Zoro # G907630581
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Color Slate
- Application Commercial Facilities, Retail
- Size 3 ft x 50 ft
- Underside Backing Proprietary Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP36901-SLT
- Zoro # G907630581
- UPC # 036226061709
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 50 ft |
Overall Length | 50 ft |
Overall Width | 3 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Slate, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 17 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Coverall, L, 25 PK, White, Polypropylene, Zipper (3500/L)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Ultra Grip Black-Roll (UGB.0160.R)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- HILLMAN PAPER TAG 1 1/4 IN WT, 25PK (701331)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- PIG Adhesive-Backed Grippy Mat, Denim, 100ft L (GRP36900-DM)
- PIG Drip Pad, Black, 9" W x 9" L (GRP7005-BK)
- PIG Adhesive-Backed Grippy Mat, Slate, 25 ft L (GRP36907-SLT)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X50-GY)
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (6PWF9)
- Pig Entrance Mats