Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Slate, 25 ft L
Mfr # GRP36907-SLT
Zoro # G007630627
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Facilities, Retail
- Thickness 1/16 in
- Size 3 ft x 25 ft
- Color Slate
- Crush Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP36907-SLT
- Zoro # G007630627
- UPC # 036226061785
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 25 ft |
Overall Length | 25 ft |
Overall Width | 3 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Slate, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 8.5 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (962S-08)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 2'x3' Steel Gray (ZC 0023GY)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- PIG Floor Runner, Black, 3 ft W x (GRPSB36206-BK)
- PIG Designer Adhesive Backed Floor Mats, PK10 (GRP36902-SLT)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- PIG 22 in. dia. Universal Light-Weight Absorbent Barrel Drum-Top Pad Mat, 5PK (PIG25102)
- STALWART Stalwart 75-ST6092 Foam Mat Floor Tiles - Red - 6 Piece (75-ST6092)
- Pig Floor Mats