Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Mocha, 100ft L
Mfr # GRP36900-MC
Zoro # G807630605
product price: $315.00
/ea
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 ft x 100 ft
- Thickness 1/16 in
- Application Commercial Facilities, Retail
- Color Mocha
- Face Material Weight 31 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP36900-MC
- Zoro # G807630605
- UPC # 036226061648
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 100 ft |
Overall Width | 3 ft |
Overall Length | 100 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 7.5 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Mocha, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 31 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- SAFE HANDLER Clear Reusable Facial Protection Face Shield (BLSH-ES-SFS)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (GPNitrileXLC)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- PIG Entrance Mat, Gray 1/8 in Thick (GRP36209-GY)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- PIG Adhesive-Backed Grippy Mat, Slate, 100ft L (GRP36900-SLT)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X50-GY)
- PIG Black, 3' W x 100' L (GRP36500-BK)
- DECOR Imports 24 x 36 in. Tulips Flower Door Mat (568PVC)
- Pig Floor Mats