Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Denim, 50 ft L
Mfr # GRP36901-DM
Zoro # G807630599
product price: $177.00
/ea
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 ft x 50 ft
- Thickness 1/16 in
- Color Denim
- Application Commercial Facilities, Retail
- NFSI High Traction Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP36901-DM
- Zoro # G807630599
- UPC # 036226061679
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 50 ft |
Overall Width | 3 ft |
Overall Length | 50 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Denim, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 17 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Stamp Set, Reversed, 3/16" (25601)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- QUEUEWAY Barrier Post, Red Post, Red/White Belt (QPLUS-21-D3)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- PIG Floor Runner, Black, 3 ft W x (GRPSB36206-BK)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester (GRPCP913X50-BK)
- PIG Drip Pad, Black, 9" W x 9" L (GRP7005-BK)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester (GRPCP91K-BK)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft - Black Rubber Runners (03-167-FR-P)
- Pig Entrance Mats