Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Denim, 5 ft L
Mfr # GRP36909-DM
Zoro # G007630634
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Application Commercial Facilities, Retail
- Color Denim
- Size 3 ft x 5 ft
- Surface Application Drying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # GRP36909-DM
- Zoro # G007630634
- UPC # 036226061792
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Length | 5 ft |
Overall Width | 3 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 0.37 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Denim, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 1.83 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Men's Indoor/Outdoor FX3 Work Gloves Black/Gray XL 3 pair, 3PK (7850XL)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester (GRPCP913X50-BK)
- PIG Adhesive-Backed Grippy Mat, Slate, 100ft L (GRP36900-SLT)
- PIG ENTRANCE MAT, 3Ft. x 5Ft., BLACK, PK5 (GRP36210-BK)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- PIG Entrance Mat, Gray 1/8 in Thick (GRP36209-GY)
- FAULKNER Faulkner FLK-68902 9 x 12 ft. Reversible RV Outdoor Mat; Turquoise & White (FLK-68902)
- Pig Entrance Mats