Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, 50 ft L
Mfr # GRP36901-OT
Zoro # G807630568
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oatmeal
- Size 3 ft x 50 ft
- Thickness 1/16 in
- Application Commercial Facilities, Retail
- Minimum Performance Temperature 45 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # GRP36901-OT
- Zoro # G807630568
- UPC # 036226061693
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 50 ft |
Overall Length | 50 ft |
Overall Width | 3 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Oatmeal, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 16.5 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Arm, Clear Lens (4VCH1)
- NEVS Information Labels - X-Ray Complete 5/16"x1-1/4" White w/Green & Black (X-4386)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4NHA6)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (A5-Y)
- PIG ENTRANCE MAT, 3Ft. x 5Ft., BLACK, PK5 (GRP36210-BK)
- PIG Drip Pad, Black, 9" W x 9" L (GRP7005-BK)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- PIG Adhesive-Backed Grippy Mat, Oatmeal, 5ft L (GRP36909-OT)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X10-GY)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- Pig Entrance Mats