Shop All Entrance Mats
Pig
Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2
Mfr # GRP72903-OT
Zoro # G107630688
product price: $148.00
/pk 2, $74.00/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Facilities, Retail
- Size 10 ft x 6 ft
- Thickness 1/16 in
- Face Material Weight 10 lb
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP72903-OT
- Zoro # G107630688
- UPC # 036226061853
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 10 ft x 6 ft |
Overall Width | 10 ft |
Overall Length | 6 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2.96 gal, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Oatmeal, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 10 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-08)
- DEWALT Dpg82-21 Concealer Safety Goggle - Smoke Anti-Fog Lens 1 Pairper Pk (DPG82-21)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- POWERWELD Safety Glasses with Side Shades, Shade 3.0 Green (303SSG)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- PIG Entrance Mat, Black 1/8 in Thick (GRP36209-BK)
- PIG Adhesive-Backed Grippy Mat, Slate, 25 ft L (GRP36907-SLT)
- PIG 22 in. dia. Universal Light-Weight Absorbent Barrel Drum-Top Pad Mat, 5PK (PIG25102)
- SUPERJOCK 44 in. x 27.3 ft. Super Felt - 100 sq. ft. Roll (SU1134535)
- Pig Floor Mats