Shop All Entrance Mats
Pig
Adh-Backed Grippy Mat, Denim, 6 ft L, PK2
Mfr # GRP72903-DM
Zoro # G007630672
product price: $145.00
/pk 2, $72.50/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Size 10 ft x 6 ft
- Application Commercial Facilities, Retail
- Number of Mats per Roll 1
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP72903-DM
- Zoro # G007630672
- UPC # 036226061839
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 10 ft x 6 ft |
Overall Length | 6 ft |
Overall Width | 10 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2.96 gal, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Denim, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 10 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, L (AZ591)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- PIG Designer Adhesive Backed Floor Mats, PK10 (GRP36902-SLT)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Adhesive-Backed Grippy Mat, Slate, 100ft L (GRP36900-SLT)
- CALLOWAY MILLS Black, 13.5 W x 17 L (900211317)
- Pig Floor Mats