Pig

Absorbent Sock, 70 gal, 3 in x 4 ft, Water, Blue, 40 PK (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 70 gal
  • Volume Absorbed (Pack, Each) 70 gal/pk; 1.75 gal/sock
  • Color Blue
  • Size 3 in x 4 ft
  • Length 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # WTR018
  • Zoro # G7805448
  • UPC #
    036226046164
  • Country of Origin Canada
  • Category Sorbents

Dimensions

Size 3 in x 4 ft
Length 48 in
Width 3 in
Diameter 3 in
Rope Along Length No

Description

Volume Absorbed per Pkg. 70 gal, Filler Material Cellulose, Outside Skin Material Polypropylene, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products