Shop All Sorbents
Pig
Sorbents, 3 gal, 3 ft x 3 ft, Universal, Gray, Polypropylene
Mfr # GRP36205-GY
Zoro # G5919669
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 3 gal
- Volume Absorbed (Pack, Each) 3 gal/pk, 3.6 gal/pad
- Color Gray
- Weight 3 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 3 ft |
Width | 36 in |
Length | 36 in |
Perforated Size | Not Perforated |
Roll Length | 3 ft |
Roll Width | 36 in |
Mat Length | 3 ft |
Mat Width | 3 ft |
Overall Length | 45 ft |
Individual Mat Length | 3 ft |
Size (WxL) | 3 ft x 3 ft |
Length (Perforated) | 45 ft ( 15 - 3 ft Mats ) |
Perforated Mat Length | 3 ft |
Overall Width | 3 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 3.6 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubbing Pad, Green, Size 15", Round, PK5 (402W28)
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- REJUVENATE Grout Cleaner, Unscented, 32 oz (HG-R65365-1)
- TOUGH GUY 1 in W Radiator Brush, 15 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (1VAG9)
- PIG Sorbents, 12 gal, 3 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (PIG301)
- PIG Sorbents, 14 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2002)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- PIG Sorbents, 10 gal, 15 in x 15 in, Oil, White, Polyester (PIL403)
- PIG Barrel Top Absorbent Mat with Poly Backing, 25PK (MAT1500)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- Pig Sorbents