Shop All Sorbents
Pig
Sorbents, 20 gal, 31 in x 75 ft, Universal, Gray, Polypropylene
Mfr # MAT283
Zoro # G8420221
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Gray
- Weight 31 in
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 31 in x 75 ft |
Length | 900 in |
Width | 31 in |
Perforated Size | Not Perforated |
Roll Length | 75 ft |
Roll Width | 31 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 31 in x 75 ft, Volume Absorbed Per Pad 2,624 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 58" Push In Dust Mop Handle, Yellow, Aluminum (FGQ75000YL00)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Linen Fresh, PK4 (FG4012441)
- SMART SAVERS 13 In. Polypropylene Bristle Toilet Bowl Brush (HV063)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- PIG Sorbents, 35 gal, 14.5 in x 39 in, Water, Orange, Polypropylene (WTR017)
- PIG Drum Ring Spider For 55 Gal Drums, 17" W x 23" L, Yellow/Black, Steel (DRM1044)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- PIG Sorbents, 39 gal, 3 ft x 300 ft, Universal, Black, Polypropylene (MAT218)
- Pig Sorbents