Shop All Spill Containment Accessories
Pig
Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK
Mfr # FLT611
Zoro # G006625785
product price: $42.00
/pk 4, $10.50/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Color White
- Width 18"
- Length 18"
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT611
- Zoro # G006625785
- UPC # 3622600545
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 2" |
Width | 18" |
Length | 18" |
Details
Color | White |
Material | Polypropylene |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- SPILLTECH Spill Kit, Kaddie, Universal, 20" H x 20" W (SPKU-KAD2)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- ONYX Paddle Vest, Kayak Fishing, Tan (121700-706-004-17)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR511)
- PIG Flame Arrestor, 1-1/2" W, 6-1/4" L (DRM617)
- PIG WashBlocker Hi-VisBarrier Dike, 1-1/4 In (PLR500)
- Pig Spill Containment Accessories