Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT135
Zoro # G7831101
product price: $138.00
/pk 200, $0.69/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Volume Absorbed (Pack, Each) 22 gal/pk, 14 oz/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 14 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .125in BUDGET LINE, FITS TN (222381)
- THE BRUSH MAN 36” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2936)
- XERO White Scrub Pad Pack of Ten, 10PK (209-15-37)
- CASCADES PRO Standard, 1 Ply, 1210 Sheets, White, 80 PK (B150)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 200 PK (MAT204)
- PIG Sorbents, 35 gal, 14.5 in x 39 in, Water, Orange, Polypropylene (WTR017)
- PIG Sorbents, 13 gal, 5 in x 60 in, Universal, Yellow, Polypropylene, SAP (WTR001)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (SKM602)
- PIG Sorbents, 3 gal, 5 ft x 60 in, Oil, Black, Polyethylene, Polypropylene (MAT444)
- PIG Sorbents, 10 gal, 16 in x 17 in, Harsh Chemicals, Pink, Polypropylene (HR7015)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- Pig Sorbents