Pig

Absorbent Packaging Pouch, Heavyweight, 9.5in W x 14.5in L, 25 pouches per box, 25PK


product price: $63.15
/pk 25, $2.53/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 14.5 in
  • Width 9.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # PKG016
  • Zoro # G311579421
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 14.5 in
Width 9.5 in

Description

Protect against free liquids during shipping, as well as against scratching and light shifting, with these absorbent pouches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.