Pig

Absorbent Packaging Bag, Heavyweight, 3in W x 5in L, 50 bags per box, 50PK


product price: $67.29
/pk 50, $1.35/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 5 in
  • Width 3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # PKG017
  • Zoro # G211579453
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 5 in
Width 3 in

Description

Secure your shipment from escaping liquid by sealing your container in this packaging bag with absorbent sheet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.