Shop All Sorbents
Pig
Absorbent Packaging Bag, Heavyweight, 10in W x 12in L, 50 bags per box, 50PK
Mfr # PKG020
Zoro # G611579374
product price: $171.99
/pk 50, $3.44/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Width | 10 in |
Description
Secure your shipment from free liquids with this bottom-gusseted poly-bag designed for bottles and other wide containers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Round Dolly, 5 Casters, 3" Caster Size (GJO11586)
- RUBBERMAID COMMERCIAL Brute Round Dolly, 350 Lb. Load Cap, 2PK, Black (RCP264000BKCT)
- PITT PLASTICS 60 gal Trash Bags, 48 in x 43 in, 200 PK (MR43482MC)
- BLACK & DECKER dustbuster(R) Flex(TM) Cordless Hand Vacuum (BDH2020FL)
- PIG Sorbents, 26 gal, 24 in x 300 ft, Universal, Black, Polypropylene (MAT247)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT403)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- PIG Sorbents, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (HA1010)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (GRP36200-GY)
- BUFFALO LT WT Econ 15"X18" Pad, PK100, 100 PK (90968)
- Pig Sorbents