Pig

Absorbent Mat Pad for IBC Folding Drip Tray, 10PK


product price: $41.99
/pk 10, $4.20/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 13 in
  • Width 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # MAT6500
  • Zoro # G311579469
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 13 in
Width 8 in

Description

Swap a fresh, custom-fit absorbent mat pad into your PIG IBC Folding Drip Tray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.