Shop All Particulate Sorbent
Pig
Absorb-&-Lock Loose Absorbent, 4 lb, PK4
Mfr # PLP501
Zoro # G8063973
product price: $367.99
/pk 4, $92.00/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Chemical
- Volume Absorbed per Pkg. 16 gal
- Container Type Box
- Container Size 19 lb
- Composition Blend of Co-Polymers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP501
- Zoro # G8063973
- UPC # 036226014675
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 19 lb |
Description
Acid Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Specific Liquid Compatibility Acids, Container Type Box, Composition Detail Co-Polymer Proprietary Blend, Container Type and Capacity 19 lb Box, Weight 19 lb, Volume Absorbed per Pkg. 16 gal, Specialized Applications Neutralizing Absorbent, Deodorizing No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH20-R)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1312)
- JJ KELLER Transport Sign-Fire Extinguisher Inside (1072)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- PIG Lite-Dri Loose Absorbent, 5 lb, PK8 (PLP218)
- PIG Loose Absorbent, Polypropylene, 5 lb. (SA8010)
- PIG Battery Acid Neutralizing Loose Absorbent Absorbs Neutralizes Acids Neutralizing Capacity (PLP2301)
- PIG Loose Absorbent, Polypropylene, 25 lb. (PLP205)
- SPILL TECH ENVIRONMENTAL SpillTech FL1 Fluidloc Sorbent, 48 Oz Shaker (FL1)
- Pig Particulate Sorbent