Shop All Particulate Sorbent
Pig
Absorb-&-Lock Loose Absorbent, 2 lb, PK4
Mfr # PLP500
Zoro # G7960653
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Based Liquids
- Volume Absorbed per Pkg. 8 gal
- Container Type Box
- Container Size 11 lb
- Composition Blend of Co-Polymers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLP500
- Zoro # G7960653
- UPC # 036226014668
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 11 lb |
Description
Granular Sorbent, Fluids Absorbed Oil-Based Liquids, Specific Liquid Compatibility Fuels, Oil, Other Oil Based Liquids, Container Type Box, Composition Detail Co-Polymer Proprietary Blend, Container Type and Capacity 11 lb Box, Weight 11 lb, Volume Absorbed per Pkg. 8 gal, Specialized Applications Fuels Blending, Deodorizing No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- NMC Speed Limit 5 Mph Sign (M973RB)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (2VKZ8)
- NMC Do Not Park In Front Of Door Sign, N258PB (N258PB)
- PIG Lite-Dri Loose Absorbent, 10 lb (PLP415)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- PIG Loose Absorbent, Polypropylene, 25 lb. (PLP205)
- CHEMSORB Caustic Neutralizing Absorbent, 30Gal Drm (SP70CA-L30D)
- Pig Particulate Sorbent