Shop All Rags & Towels
Pig
25 lb.Cleaning Rags Box, Cotton
Mfr # WIP588
Zoro # G4035287
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Color White
- Cleaning Cloth Condition Recycled
- Cleaning Cloth Color White
- Count/Weight 18/Pallet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # WIP588
- Zoro # G4035287
- Country of Origin United States
- Category Rags & Towels
Dimensions
Package Size | 25.126 lb. |
Details
Material | White |
Item | Rags |
Color | White |
Cleaning Cloth Condition | Recycled |
Cleaning Cloth Color | White |
Count/Weight | 18/Pallet |
Package Type | Box |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Rags, Cleaning Cloth Color White, Cleaning Cloth Condition Recycled, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA PLUS 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD2408)
- STOUT 35 gal Trash Bags, 33 in x 45 in, Super Heavy-Duty, 2 mil, Black, 80 PK (P3345K20)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Pleasant, Plastic Spray bottle, 4 PK (ZU1120128)
- FOLLETT ICE Ice Machine Cleaner, Blue, 8 oz., PK24 (01149962)
- PIG T-shirt Rags 25 lb. Cotton, White (WIP501)
- BUFFALO White T-Shirt No. 25 Bag (10524PB)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, White (Z99202)
- S.M. ARNOLD MICROFIBR CLOTH (4PK) 16X16 BLUE (AR85-872)
- A & I PRODUCTS Shop Towel Refill (sold in lots of 6) 24" x16" x10.5" (A-ST200-R)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb bag (N-W51W-5BG)
- ALLEGRO INDUSTRIES Alcohol Free Cleaning Pads-Alcohol Free Cleaning Towelette, 100Pk (037-3001)
- Pig Rags & Towels