Shop All Mops
Pig
16 in L Tube Mop Refill, Blue, Microfiber, PK2
Mfr # CLN1101-BL
Zoro # G806604140
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop Type Tube Mop Refill
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 13" |
Overall Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop Type | Tube Mop Refill |
Item | Tube Mop Refill |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Shop Scoop - 22x6x34 (929*****##*)
- BLACK SWAN Stack Plunger Cup 4" Cup (20460)
- SCOTT Choose-A-Sheet Mega RL Paper Tow, 30 Rolls (KCC 36371)
- PROTEAM Caster, ProGuard 4 (510109)
- PIG Microfiber Tube Mop for Water Blue 16" L x 13" W (WTR022-BL)
- PIG 16 in L Tube Mop, Blue, Microfiber (CLN1100-BL)
- PIG Microfiber Tube Mop for Water Green 16" L x 13" W (WTR022-GR)
- PIG 51 in L , Blue/Silver, Microfiber (CLN1102)
- MONARCH Tube Mop, Red, Microfiber, M600021R (M600021R)
- REJUVENATE 16 in. W Flat Mop Kit (RJOPPMOP)
- SWIFFER Swiffer 1000589 11.3 x 5.4 in. WetJet Wood Cloth Mop Refill - Pack of 12 (1000589)
- Pig Floor Mops, Buckets & Wringers