Shop All Mops
Pig
16 in L, Tube Mop Green, Microfiber
Mfr # CLN1100-GR
Zoro # G506604143
Not eligible for select promotions
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Head Material Microfiber
- Color Green
- Overall Length 16 in
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 16 in |
Width | 13" |
Details
Promotion Restriction | Not eligible for promotion |
Mop Head Color | Green |
Mop Head Material | Microfiber |
Color | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray (IMP 9331)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in BUDGET LINE, FITS TN (605029)
- BOARDWALK 18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12 (BWKMFM185BCFDZ)
- ZORO SELECT 7-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110565)
- PIG 16 in L Tube Mop, Blue, Microfiber (CLN1100-BL)
- PIG Microfiber Tube Mop for Water Green 16" L x 13" W (WTR022-GR)
- PIG 51 in L , Blue/Silver, Microfiber (CLN1102)
- PIG Microfiber Tube Mop for Water Blue 16" L x 13" W (WTR022-BL)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- LIBMAN COMMERCIAL Gator Mop, 4PK (3020)
- LIBMAN 60 inch L Steel Bolt-On Mop Handle (981)
- Pig Floor Mops, Buckets & Wringers