Shop All Mops
Pig
16 in L Tube Mop, Blue, Microfiber
Mfr # CLN1100-BL
Zoro # G406604113
$47.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop Type Tube Mop
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 13" |
Overall Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop Type | Tube Mop |
Item | Tube Mop |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Hoover® Replacement Bag Assembly, Cloth (43662023)
- THE BRUSH MAN 15/16” X 72” Wood Handle, Metal Threaded Tip, 12PK (H72MT)
- TENNANT Nylon Scrubbing Brush (1056306)
- HOSPECO Recycled Cotton T-shirt Cloth Rag 25 lb. Varies, White, 200PK (457-25)
- PIG Microfiber Tube Mop for Water Green 16" L x 13" W (WTR022-GR)
- PIG 51 in L , Blue/Silver, Microfiber (CLN1102)
- O-CEDAR O-Cedar Commercial 5"x24" Dust Cotton Mop Head (96024)
- RUBBERMAID COMMERCIAL Finish Wet Mop, Antimicrobial, 24oz, 1" Headband WE, PK 6 (RCPA413CT)
- PERFEX Truclean Yarn Mop (22-33)
- LIBMAN COMMERCIAL 8Oz Cotton Deck Mop Refill, 6PK (90)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Quick Change/Side-Gate Connection, Loop-End, Blue, Cotton/Synthetic (1TYU6)
- Pig Mops