Shop All Lever Chain Hoists
Pierce
Chain Hoist, 20 ft.Lift, 1 tons, 110V, 2000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # 375300
Zoro # G6330377
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pierce
- MFR # 375300
- Zoro # G6330377
- Country of Origin United States
- Category Lever Chain Hoists
Details
Item | Chain Hoist,20 ft.Lift,1 tons,110V |
Load Capacity | 2000 lb. |
Hoist Lift | 20 ft |
Description
Chain Hoist,20 ft.Lift,1 tons,110V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- BIG HORN Adjustable Heavy Duty Mobile Base (24500)
- LINCOLN Band Dolly, 120 lb., 5-1/4 In. H, 16 gal. (84192)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH30-20-B)
- CM CM Series 653 Ratchet Lever Hoist, 3/4T Capacity, 10' Lift (5311A)
- CM Series 603 Mini Lever , 10Ft Lift, 1100 Lbs. Cap. (0216)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 080 Ton, 10 Ft Lift (YA-80-10)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift (OZ150-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH30-20-G)
- Pierce Lifting Equipment