Shop All Cases and Totes
Piel Leather
Piel Leather 3091 Carry - All Tote - Saddle
Mfr # 3091
Zoro # G303893795
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piel Leather
- MFR # 3091
- Zoro # G303893795
- UPC # 721502309117
- Country of Origin China
- Category Cases and Totes
Description
Magnetic snap closure opens to main compartment with interior zip-pocket and cell phone pocket. Double handles for easy carrying and a slim adjustable/;detachable shoulder strap.
Features- Material - Full-Grain Cowhide Leather
- Dimensions - 15.5 x 13 x 5 in.
- Strap Length - up to 58 in.
- Drop Length - 4.5 in.
- Color - Saddle
- Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13131)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 10", Kraft, 25/Bundle (11A685)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- CLAIRE CHASE Claire Chase 258E-black New Rolling Computer Brief - Black (844739030934)
- T.Z. CASE INTERNATIONAL INC. TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver (EXC-118-S)
- NITE IZE Cell Phone Holder, Black (HSH2L-01-R3)
- CASE LOGIC Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black (3201234)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- TZ CASE TZ Case EXC-110 S Aluminum Packaging Case; Silver - 7.75 x 8.5 x 11 in. (EXC-110 S)
- SAMSONITE 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black (43321-1041)
- Piel Leather Cases and Totes