Shop All Cases and Totes
Piel Leather
Piel Leather 3034 - BLK Vertical Laptop Tote - Black
Mfr # 3034-BLK
Zoro # G803893875
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piel Leather
- MFR # 3034-BLK
- Zoro # G803893875
- UPC # 721502303429
- Country of Origin China
- Category Cases and Totes
Description
Top zip-opening to main compartment complete with a full organizer, zip-pocket, and two open pockets. Slim front compartment with magnetic snap closure and exterior open pocket. Side open pocket and double padded straps.
Features- Material - Full-Grain Cowhide Leather
- Dimensions - 13 x 16.5 x 5 in.
- Laptop Dimensions - 12.5 x 14 x 2 in.
- Drop Length - 10 in.
- Color - Black
- Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- ZORO SELECT Corrugated Sheets, 48" x 96", Kraft, 5 /Bundle (56EC40)
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- SWISS MOBILITY Sterling Slim Briefcase, Holds Laptops 14.1", 1.75"x1.75"x10.25", Gray (EXB1071SMGRY)
- NITE IZE Cell Phone Holder, Black (HSH2L-01-R3)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- KENSINGTON Notebook Case 15.4", SP30, Black (62560)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- Piel Leather Cases and Totes