Shop All Computer Bags & Sleeves
Piel Leather
Piel Leather 3001 - CHC Ladies Laptop Tote With Pockets - Chocolate
Mfr # 3001-CHC
Zoro # G003777081
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piel Leather
- MFR # 3001-CHC
- Zoro # G003777081
- UPC # 721502300138
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Top zip-opening to main compartment with padded laptop pocket, two open pockets, mini zip-pocket, mini flap-over pocket, and a large interior zip-pocket. Large rear zip-pocket and open pocket with magnetic snap closure. Two large front open pockets with two small open pockets, large side open pocket, and long double padded handles for easy carrying.
Features- Material - Full-Grain Cowhide Leather
- Dimensions - 16.25 x 11.5 x 4.5 in.
- Laptop Dimensions - 16 x 10 in.
- Drop Length - 12.5 in.
- Color - Chocolate
- Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN Tone Signal Generator (TG4C)
- LOGITECH Advanced Corded Mouse M500s, USB, Right Hand Use, Black (910-005783)
- CUMMINS 4ft Lightning to USB-C Flex Steel Cable (CMN4705)
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- Piel Leather Computer Bags & Sleeves