Shop All Computer Bags & Sleeves
Piel Leather
Piel Leather 3001 - BLK Ladies Laptop Tote With Pockets - Black
Mfr # 3001-BLK
Zoro # G303788435
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piel Leather
- MFR # 3001-BLK
- Zoro # G303788435
- UPC # 721502300121
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Top zip-opening to main compartment with padded laptop pocket, two open pockets, mini zip-pocket, mini flap-over pocket, and a large interior zip-pocket. Large rear zip-pocket and open pocket with magnetic snap closure. Two large front open pockets with two small open pockets, large side open pocket, and long double padded handles for easy carrying.
Features- Material - Full-Grain Cowhide Leather
- Dimensions - 16.25 x 11.5 x 4.5 in.
- Laptop Dimensions - 16 x 10 in.
- Drop Length - 12.5 in.
- Color - Black
- Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leoch Djw6-1.2 Battery (DJW6-1.2 BATTERY LEOCH)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- PLANAR Planar 24In Pzn2410 Fhd Led (998-1443-00)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- SAMSONITE Modern Utiltiy Messenger Bag (89579-5794)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- Piel Leather Computer Bags & Sleeves