Shop All Cases and Totes
Piel Leather
Piel Leather 2993 - BLK Large Open Multi - Purpose Tote - Black
Mfr # 2993-BLK
Zoro # G503893823
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piel Leather
- MFR # 2993-BLK
- Zoro # G503893823
- UPC # 721502299326
- Country of Origin China
- Category Cases and Totes
Description
Main compartment includes a interior zip-pocket &; full organizer. Side hook &; snap to minimize large opening. Metal feet on bottom for added protection. Double shoulder straps for easy carrying.
Features- Material - Full-Grain Cowhide Leather
- Drop Length - 10 in.
- Dimensions - 16.5 x 12.5 x 7 in.
- Color - Black
- Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Heavy Duty Packaging Tape, Clear, PK6 (38506)
- TOPS Money/Rent Receipt Spiral Book, 2-3/4 (TOP4161)
- EPSON ERC38BR Ribbon, Black/Red (ERC38BR)
- AVERY Avery® Continuous Form Computer Labels for Pin-Fed Printers 4013, 3-1/2" x 15/16", Box of 5,000 (7278204013)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- PUR Pur 6034877 Regular Mouth Canning Lid - Case of 12 - Pack of 36 (6034877)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- SAMSONITE 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black (43321-1041)
- EVEREST Everest 077-CCA Utility Bag with Tablet Pocket - Charcoal (077-CCA)
- STOREX Standard Crate, 14-1/4"x17-1/4"x11", Bright/Assorted PK (STX61473U03C)
- Piel Leather Cases and Totes