Shop All Computer Bags & Sleeves
Piel Leather
Piel Leather 2981 - BLK Ipad Mini & 7 Inch Tablet Sleeve - Black
Mfr # 2981-BLK
Zoro # G503788303
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piel Leather
- MFR # 2981-BLK
- Zoro # G503788303
- UPC # 721502298121
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Features
- Top-zip opening to padded compartment.
- Front zip-pocket for accessories, etc.
- Fits iPad mini and most other 7 in. tablets.
- Material - Full-Grain Cowhide Leather
- Dimensions - 8.25 x 6 x 1 in.
- Laptop Dimensions - 8.25 x 6 x.75 in.
- Color - Black
- Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Tag, Bluetooth, GPS, Wi-Fi (DCE081)
- HPC HPC:1-7/16" Standard Camlock (ULR-1437STD-KA-0000)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-RED Amazon Echo Dot 2nd Generation Skin - Solid State Red (AED2-SS-RED)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- Piel Leather Computer Bags & Sleeves