Shop All Computer Bags & Sleeves
Piel Leather
Piel Leather 2967 Xl Laptop Tote Bag - Saddle
Mfr # 2967
Zoro # G103787911
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piel Leather
- MFR # 2967
- Zoro # G103787911
- UPC # 721502296714
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Top zip opening to spacious main compartment. Three section compartments with middle padded laptop compartment that fits most 15in laptops. Plenty of pockets and organizers for phone, cards, pens, books and files. Exterior large open pocket and two smaller open pockets on the back. Long double padded straps. Fully lined and bottom metal feet for extra protection.
Features- Material - Full-Grain Cowhide Leather
- Dimensions - 13 x 14 x 7.5 in.
- Laptop Dimensions - 11.5 x 14 x 2 in.
- Drop Length - 11.5 in.
- Color - Saddle
- Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- SANDISK MicroSDHC UHS I Card Adapt 16 (SDSQUNC016GAN6I)
- MIGHTY MAX BATTERY ML35-12 12V 35AH Wheelchair Scooter Battery Replace 33Ah Ritar RA12-33 (ML35-12302)
- MIGHTY MAX BATTERY 24V 5A EVA Medical Universal Scooter Power Wheelchair Battery Charger (MAX3496827)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- TARGUS Targus TSB194US Carrying Case; Backpack for 16 Notebook - Black; Gray (YYT1-10979169)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- Piel Leather Computer Bags & Sleeves