Shop All Computer Bags & Sleeves
Piel Leather
Piel Leather 2967 - BLK Xl Laptop Tote Bag - Black
Mfr # 2967-BLK
Zoro # G103787942
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piel Leather
- MFR # 2967-BLK
- Zoro # G103787942
- UPC # 721502296738
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Top zip opening to spacious main compartment. Three section compartments with middle padded laptop compartment that fits most 15in laptops. Plenty of pockets and organizers for phone, cards, pens, books and files. Exterior large open pocket and two smaller open pockets on the back. Long double padded straps. Fully lined and bottom metal feet for extra protection.
Features- Material - Full-Grain Cowhide Leather
- Dimensions - 13 x 14 x 7.5 in.
- Laptop Dimensions - 11.5 x 14 x 2 in.
- Drop Length - 11.5 in.
- Color - Black
- Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mic Pop Filter (PEPF30)
- MONOPRICE HDMI-DVI Cables, Black, 50 ft., 22AWG (2810)
- GVS-RPB Battery Charger (03-851)
- MOUNT-IT Clear Chair Mat Smooth 47IN x 35.5IN (MI-7818)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- Piel Leather Computer Bags & Sleeves