Shop All Suitcases & Luggage Bags
Picnic Gift
Picnic Gift 9013-MD Big Ben-Primeware Luggage Cover - Medium
Mfr # 9013-MD
Zoro # G904056933
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Picnic Gift
- MFR # 9013-MD
- Zoro # G904056933
- UPC # 812297021428
- Country of Origin Unknown
- Category Suitcases & Luggage Bags
Description
If traveling is a part of your lifestyle, then you use luggage. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. While travelling we would like to feel comfortable and to enjoy the journey so here comes the comfortable travel bag for travelers. These bags are very comfortable while travelling and they are highly durable and stable with high quality.
Features- Personalized your luggage to make it easier to spot among others
- Made of high quality fabric with a four-way stretch
- Size: Medium
- Height: 2.4"
- Width: 2.5"
- Length: 7.8"
- Weight: 0.35 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line® 3-Ring Binder, 1" Capacity, Assorted Colors, PK6 (31710)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1 x 3, White, 250/Pack (5436)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Green (26551)
- HERITAGE HD Carpet Napping Shear, Curved Handles , 8-3/8" (GP718C)
- REGISTRY Adhering Baggage Claim Tag, 1000PK (U72ABTAH)
- SALISBURY Arc Flash Clothing Bag, 24"L x 15"H x12"D (SK BAGR)
- EVEREST TRADING Everest S219L-RB 26 in. 600 Denier Polyester Sports Duffel (S219L-RB)
- LINKSWALKER LinksWalker LW-CO3-ECP-MDPPDIG East Carolina Pirates-Mini Day Pack - Pink Digi Camo (LW-CO3-ECP-MDPPDIG)
- VINTIQUEWISE European Landmarks Vintage Wooden Luggage with Leather Straps and Handle, PK 2 (QI003615.2)
- EVEREST TRADING Everest S219-BK 21.5 in. 600 Denier Polyester Everest Signature Sports Duffel (S219-BK)
- FRONTLINE Polyester Large Duffel Storage Bag (RKBAG)
- Picnic Gift Suitcases & Luggage Bags