Shop All Suitcases & Luggage Bags
Picnic Gift
Picnic Gift 9005-SM Sign-Primeware Luggage Cover - Small
Mfr # 9005-SM
Zoro # G204056923
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Picnic Gift
- MFR # 9005-SM
- Zoro # G204056923
- UPC # 812297020681
- Country of Origin Unknown
- Category Suitcases & Luggage Bags
Description
Features
- Imported
- polyester lining
- Easily slip this luggage cover with maximum ease
- Durable and washable
- Personalized your luggage to make it easier to spot among others
- High quality fabric with a four-way stretch
- Size: Small
- Height: 2.1"
- Width: 2.4"
- Length: 7"
- Weight: 0.25 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Glass", 4" x 4", Red/White, 500/Roll (SCL506)
- BETTER OFFICE PRODUCTS Bible Verse Encouragement Cards, Old & New Testament, 100 Unique Designs, 2.5in. x 3.5in., 100PK (64582)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- SIRCLE Binding Spines, Coil, 10mm, Black, PK100 (579927)
- PICNIC GIFT Picnic Gift 9012-SM Stop & Go-Primeware Luggage Cover - Small (9012-SM)
- EVEREST TRADING Everest 1005MD-BK 25 in. Classic Duffel Gear Bag (1005MD-BK)
- CLAIRE CHASE Claire Chase 230E-black Classic 22 in. Pullman with Cover - Black (844739027194)
- TRAVEL SELECT Travel Select TS09094T Savannah 3 Piece Hardside Spinner Luggage Set; Teal (TS09094T)
- REGISTRY Baggage Claim Hang Tag, 1000PK (U72BCC-E2AH)
- FOX LUGGAGE Rockland 2 Pc Pink Bandana Luggage Set (F102-PINKBANDANA)
- A1 LUGGAGE Ostrich Print Leather Traveler Set Brown - 2 Piece (A13598466)
- Picnic Gift Suitcases & Luggage Bags