No Product Image Available

Picklex® 20 One Step Metal Prep.

Metal Surface Preparation for Long term Indoor Rust Protection, Welding & Painting/Top coating 16oz (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Specialty Coatings
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Ultimate Zero Cost One Step Metal Surface Preparation before Long term Indoor Rust Protection, Welding and Painting/Top coating
Replacing Solvents, Acids, Phosphates, Chromates, Alodine, Wash Primer with Chromate,
as well as Eliminate Blasting in One Step
Picklex® 20 One Step Metal Prep. (Conversion Coating) - US EPA Tested/Verified, National Award (2001) & Edison Award (2013) winner, Value Added, ready to use Green Product for all ferrous & non-ferrous metals. A Complete metal surface preparation & pre-treatment process.
Since 1998, there has been Zero Welding & Adhesion failure, reducing the Re-work to Zero, saving a lot of labor, time & cost.
Picklex® 20 completely solves all quality problems in the metal industries such as, the Rusting problem, very long-term Indoor Rust Protection (several years), Welding failure & Adhesion failure for all kind of Metal (ferrous & non-ferrous). Exceeds Specification.
Size = 16 oz
Coverage = 200 Sq. Ft. (Unit cost = 22.5 cents/sq. ft.)
1600 sq. ft./gal
ZERO PRODUCT COST AFTER USE (because of eliminating one or more traditional steps from Metal Surface Preparation Process)
Picklex® 20 is Developed and Made In USA.
Shelf Life – Indefinite
Used by Major companies. Web Site: www.picklex20.com
Picklex® 20 can perform the following multiple jobs (11 jobs) in One Step & is a combination of the following:
1) Metal Cleaner (for mill oil & cutting fluid)
2) Rust remover: Doesn’t etch the metal surface. So, the surface stays intact.
3) Rust Inhibitor - Indoor Rust Protection (more than 8 to 10 years)
4) 100% Rust/Mill scale Converter - Converts to a nano conversion coating
5) Conversion coating - Provides a weldable & paintable nano Conversion coating
6) Weld Prep. - Provides much better welding than AWS or ASME code welding. Zero Weld failure (does not cause hydrogen embrittlement). On Hot rolled steel, the mill scale does not have to be removed.
7) Anti-spatter
8) Paint/Powder coating Prep. – Eliminates Blasting for new metal surface including Hot rolled steel & provides complete Metal Surface Prep. & Pre-treatment before Painting/Powder coating etc. in One Step. Can also be applied under High Temp. Paint up to 20000F. Passes 1000 hours of Salt spray test (ASTM B117) on Hot rolled steel without removing the mill scale, with Two-part Epoxy Primer & Paint.
Picklex® 20 replaces the following:
1) Acid: Removes rust, mill scale, & coat in One Step with Zero Waste Disposal.
2) Replaces Alodine and also Wash Primer with Chromate (exceeds 1000 hours of salt spray test, ASTM B117).
3) Stainless Steel Passivation – Replaces Nitric Acid Passivation. Zero Waste Disposal.
Web Site: www.picklex20.com

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.