Shop All Engraving Tools
Pickardt
TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/4in
Mfr # PIC-114_6_1/4
Zoro # G910411443
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbon Steel
- Finish - Machining Nickel plated
- Overall Length 10 in
- Standards DIN 1451
- Hardness HRC 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-114_6_1/4
- Zoro # G910411443
- Country of Origin Germany
- Category Engraving Tools
Dimensions
Overall Length | 10 in |
Size | 1/4 in |
Details
Material - Machining | Carbon Steel |
Finish - Machining | Nickel plated |
Standards | DIN 1451 |
Hardness | HRC 60 |
Case Material | Plastic |
Includes | (114) Steel Types, (1) Type Holder, (1) Tweezer, (1) Allen Key, Sturdy Plastic Box |
Impression Letter Type | Standard |
Color | Metallic Silver |
Features | Hand Hardened; CNC Engraved |
Suitable For | Steels up to 1500 N/mm2 |
Description
Steel Type Stamps and Holders Set TS 114114 Introducing our 114-piece engraving type set with type holder - the perfect tool for any engraver or jewelry maker looking to add precise and professional-looking lettering to their work. This comprehensive set includes a wide variety of letter , number stamps and logos. The stamps are made of high-quality steel for durability and accuracy, ensuring clean and clear impressions every time. The set also includes a sturdy type holder, which makes it easy to organize and access the stamps you need. Whether you're working with metal, wood, leather, or other materials, this engraving type set is versatile and reliable. With 114 pieces to choose from, you'll have endless options for customizing your work with intricate and beautiful lettering. This set is perfect for engraving a variety of items, such as nameplates, jewelry, trophies, and more. It also comes in a convenient carrying case, making it easy to bring with you to different job sites or to store in your workshop.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4522)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- GS TOOLING 3mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101639)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in (PIC-114_3_1/8)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- HARVEY TOOL Engraving Cutter-Marking Cutter 0.3750" (3/8) Shank DIAx90° included Carbide Marking Cutter, 2 Flutes (23600)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- INTERNAL TOOL En-187-60 .187 DiaX60deg Inc. Engravin (62-1125)
- Pickardt Tool Bits and Engraving Tools