Shop All Letters and Numbers
Pickardt
Steel Stamp Number Set, 1/4"
Mfr # PIC-HSS-0-9-6mm
Zoro # G207370453
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4"
- Overall Height 1 4/5 in
- Character Color Metallic Silver
- Material Carbon Steel
- Hardened (H) Compatibility Hardened by hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-HSS-0-9-6mm
- Zoro # G207370453
- Country of Origin Germany
- Category Letters and Numbers
Dimensions
Character Height | 1/4" |
Overall Height | 1 4/5 in |
Length | 2 in |
Hole Size | 1/4" |
Details
Character Color | Metallic Silver |
Material | Carbon Steel |
Hardened (H) Compatibility | Hardened by hand |
Includes | Pieces 0 Thru 9 |
Case Material | Plastic |
Impression Letter Type | Standard |
Application | Hand |
Hardness | HRC 60 |
Item | Steel Stamp Sets |
Standards | DIN 1451 |
Description
Introducing the Steel Hand Stamp Number Set 0-9, the perfect tool for marking numbers on a wide range of materials including metals, plastics, leather, and wood. This set consists of nine high-quality steel stamps that are ideal for use by locksmiths, blacksmiths, the metal industry, hobbyists, DIY enthusiasts, welders, and tool makers.
With this stamp set, you can easily and quickly mark serial numbers, inspection marks for quality control, part numbers, patent numbers, and much more. The stamps are made from special carbon steel and are engraved using CNC technology to ensure consistent and accurate marking every time.
The Steel Hand Stamp Number Set 0-9 is nickel-plated to provide extra protection against rust and corrosion, making it suitable for use in even the most challenging environments. Each stamp is compact and lightweight, making them easy to handle and maneuver. Plus, they come in a plastic storage case for safekeeping and easy transport.
One unique feature of this stamp set is that the number 6 can be used as a 9. This adds versatility to the set, allowing you to mark a wider range of numbers without the need for additional stamps.
Overall, the Steel Hand Stamp Number Set 0-9 is an essential tool for anyone who needs to mark numbers on different materials. Its superior quality, affordability, and ease of use make it a popular choice among professionals and DIY enthusiasts alike. Whether you need to mark serial numbers on metal parts or label plastic components, this stamp set has got you covered.
With this stamp set, you can easily and quickly mark serial numbers, inspection marks for quality control, part numbers, patent numbers, and much more. The stamps are made from special carbon steel and are engraved using CNC technology to ensure consistent and accurate marking every time.
The Steel Hand Stamp Number Set 0-9 is nickel-plated to provide extra protection against rust and corrosion, making it suitable for use in even the most challenging environments. Each stamp is compact and lightweight, making them easy to handle and maneuver. Plus, they come in a plastic storage case for safekeeping and easy transport.
One unique feature of this stamp set is that the number 6 can be used as a 9. This adds versatility to the set, allowing you to mark a wider range of numbers without the need for additional stamps.
Overall, the Steel Hand Stamp Number Set 0-9 is an essential tool for anyone who needs to mark numbers on different materials. Its superior quality, affordability, and ease of use make it a popular choice among professionals and DIY enthusiasts alike. Whether you need to mark serial numbers on metal parts or label plastic components, this stamp set has got you covered.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- SAFETYPOSTER.COM Safety Pstr, Five Ways To Hndl Stress, ENG (P2013)
- GENTEX Gentex GEN-S1209 Hard Wired Smoke Alarm (GEN-S1209)
- PICKARDT MiniMarker Type A Numbering Head, 3/16" (PIC-MINI-5-mm)
- PICKARDT TwoWheels Numbering Head 3/16" (PIC-TW-5-mm)
- PICKARDT Steel Stamp Number Set, 3/8" (PIC-HSS-0-9-10mm)
- PICKARDT Steel Stamp Number Set, 1/2" (PIC-HSS-0-9-12mm)
- PICKARDT Numbering Head NHH 100, 3/8" (PIC-NHH100-10-mm)
- PICKARDT MiniMarker Type A Numbering Head, 1/8" (PIC-MINI-3-mm)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 1 1 pc, 6PK (840476)
- Pickardt Letters and Numbers