Shop All Letters and Numbers
Pickardt
Steel Stamp Letter Set A-Z, 1/2"
Mfr # PIC-HSS-A-Z-12mm
Zoro # G407370482
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/2"
- Overall Height 2 3/5 in
- Character Color Metallic Silver
- Material Carbon Steel
- Hardness HRC 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-HSS-A-Z-12mm
- Zoro # G407370482
- Country of Origin Germany
- Category Letters and Numbers
Dimensions
Character Height | 1/2" |
Overall Height | 2 3/5 in |
Hole Size | 1/2" |
Length | 7 in |
Details
Character Color | Metallic Silver |
Material | Carbon Steel |
Hardness | HRC 60 |
Item | Steel Stamp Sets |
Includes | 27 Pieces A Thru Z and an Ampersand |
Case Material | Plastic |
Standards | DIN 1451 |
Hardened (H) Compatibility | Hardened by hand |
Impression Letter Type | Standard |
Application | Hand |
Description
Introducing the Steel Hand Stamp Letter Set A - Z, an essential tool for anyone looking to engrave letters into various materials. This set contains 26 high-quality steel stamps, each bearing a different letter of the alphabet. The letters are precision blanks, CNC engraved with invariable depth to provide a clear and readable imprint into plastic, steel, leather, wood, and other materials.
One feature of this set is that the letter "M" can be used as a "W" when flipped upside down, providing added versatility for your engraving needs. Whether you're a locksmith, blacksmith, metal worker, hobbyist, DIY enthusiast, welder, or tool maker, this set is perfect for creating personalized markings on your products, parts, and components.
In addition to its versatility, this Steel Hand Stamp Letter Set boasts exceptional durability. The stamps are chemically nickel-plated, providing added protection from rust and corrosion. They are also manufactured from special carbon steel, making them resistant to wear and tear and ensuring a long-lasting lifespan.
This set is easy to use with a hammer, providing a simple yet effective way to mark your products with letters. It's also an ideal tool for serial markings, inspection marking for quality control, permanent part numbering, and other marking applications.
The Steel Hand Stamp Letter Set A - Z comes packaged in a plastic tube for easy storage and organization. It's a must-have tool for any craftsman or professional looking to add a personal touch to their products. Get your hands on this set today and take your marking to the next level.
One feature of this set is that the letter "M" can be used as a "W" when flipped upside down, providing added versatility for your engraving needs. Whether you're a locksmith, blacksmith, metal worker, hobbyist, DIY enthusiast, welder, or tool maker, this set is perfect for creating personalized markings on your products, parts, and components.
In addition to its versatility, this Steel Hand Stamp Letter Set boasts exceptional durability. The stamps are chemically nickel-plated, providing added protection from rust and corrosion. They are also manufactured from special carbon steel, making them resistant to wear and tear and ensuring a long-lasting lifespan.
This set is easy to use with a hammer, providing a simple yet effective way to mark your products with letters. It's also an ideal tool for serial markings, inspection marking for quality control, permanent part numbering, and other marking applications.
The Steel Hand Stamp Letter Set A - Z comes packaged in a plastic tube for easy storage and organization. It's a must-have tool for any craftsman or professional looking to add a personal touch to their products. Get your hands on this set today and take your marking to the next level.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093B)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-L)
- ENPAC Drum Spill Containment Pallet, 22gal, Yllw (5117-YE)
- PICKARDT Steel Stamp Number Set, 3/8" (PIC-HSS-0-9-10mm)
- PICKARDT Numbering Head NHH 100, 1/8" (PIC-NHH100-3-mm)
- PICKARDT MiniMarker Type A Numbering Head, 3/16" (PIC-MINI-5-mm)
- PICKARDT TwoWheels Numbering Head 3/16" (PIC-TW-5-mm)
- PICKARDT Numbering Head NHH 100, 3/8" (PIC-NHH100-10-mm)
- PICKARDT Steel Stamp Number Set, 1/4" (PIC-HSS-0-9-6mm)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- Pickardt Letters and Numbers