Shop All Hand Stamps
Pickardt
Steel Hand Stamp with Vespa Logo, 3/8"
Mfr # PIC-VES-10mm
Zoro # G107370430
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 1 3/16
- Character Height 3/8"; 1.1875
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-VES-10mm
- Zoro # G107370430
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 1 3/16 |
Character Height | 3/8"; 1.1875 |
Shank Size Square | 3/8" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Standards | DIN 1451 |
Hardness | HRC 60 |
Description
Introducing the Pickardt Marking Tools Hand Stamp, Steel Stamp "Star Five Pointed" / "Vespa Star" Symbol German Quality. This steel hand stamp is the perfect tool for professionals who demand precision and quality in their marking tools.
Crafted from special carbon steel, this hand stamp is hardened by hand to ensure the highest level of durability and toughness. The engravings are produced by CNC-controlled engraving machines, ensuring consistent and precise markings every time. Default font heights range from 1/8" to 3/8", but bigger or smaller letter sizes are also possible, making it easy to customize your markings to your exact specifications.
Featuring a striking head that is turned by hand and a ground approach to the engraving, this hand stamp ensures a clear and sharp marking on various materials, including metal, plastic, and wood. The Pickardt Marking Tools Hand Stamp is of particularly high quality and is also suitable for more demanding areas such as forging, mold making, dies, or steel work.
The "Star Five Pointed" / "Vespa Star" Symbol Stamp is often used in serial marking and is very easy to use, requiring no special training or equipment. Simply strike the stamp with a hammer where you intend to leave the mark, and you'll have a permanent and precise marking every time.
Experience the quality and precision of German engineering with the Pickardt Marking Tools Hand Stamp, Steel Stamp "Star Five Pointed" / "Vespa Star" Symbol. Whether you're working in a busy industrial setting or a small workshop, this hand stamp is the ideal tool for all your marking needs.
Crafted from special carbon steel, this hand stamp is hardened by hand to ensure the highest level of durability and toughness. The engravings are produced by CNC-controlled engraving machines, ensuring consistent and precise markings every time. Default font heights range from 1/8" to 3/8", but bigger or smaller letter sizes are also possible, making it easy to customize your markings to your exact specifications.
Featuring a striking head that is turned by hand and a ground approach to the engraving, this hand stamp ensures a clear and sharp marking on various materials, including metal, plastic, and wood. The Pickardt Marking Tools Hand Stamp is of particularly high quality and is also suitable for more demanding areas such as forging, mold making, dies, or steel work.
The "Star Five Pointed" / "Vespa Star" Symbol Stamp is often used in serial marking and is very easy to use, requiring no special training or equipment. Simply strike the stamp with a hammer where you intend to leave the mark, and you'll have a permanent and precise marking every time.
Experience the quality and precision of German engineering with the Pickardt Marking Tools Hand Stamp, Steel Stamp "Star Five Pointed" / "Vespa Star" Symbol. Whether you're working in a busy industrial setting or a small workshop, this hand stamp is the ideal tool for all your marking needs.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 110)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Gift Certificates (D-36 Gift Certificates)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 070)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- PICKARDT Steel Hand Stamp with Star Symbol, 3/8" (PIC-STAR-6-10)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 3/8" (PIC-ERD-10mm)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/8" (PIC-STAR-6-3)
- PICKARDT Steel Hand Stamp with Vespa Logo, 5/16" (PIC-VES-8mm)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- Pickardt Hand Stamps