Shop All Hand Stamps
Pickardt
Steel Hand Stamp with the Grounding Symbol, 1/8"
Mfr # PIC-ERD-3mm
Zoro # G007370462
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 2/3 in
- Character Height 1/8"; 2/3 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-ERD-3mm
- Zoro # G007370462
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 2/3 in |
Character Height | 1/8"; 2/3 in |
Shank Size Square | 1/8" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Standards | DIN 1451 |
Hardness | HRC 60 |
Description
Introducing the Pickardt Marking Tools Inc. Steel Hand Stamp Grounding Symbol - the perfect solution for engraving the grounding symbol on metal, leather, plastics, and more. These hand stamps are of superior quality, made of high-quality carbon steel, ensuring a long-lasting engraving experience.
Steel Hand Stamp Grounding Symbol is a compact, light, and easy-to-use tool that is perfect for electricians, locksmiths, blacksmiths, and those working in other high demanding areas. The hand stamp is designed to be used with a hammer and produces clear and precise engravings that will last for years to come.
Packaged in a convenient plastic tube, these hand stamps are nickel plated and individually hardened by hand, ensuring that they are of the highest quality. The engravings are produced by CNC-controlled engraving machines, resulting in crisp, clear lines that are easy to read and will not fade over time.
These hand stamps are ideal for anyone who needs to create clear and long-lasting engravings on a variety of materials. Whether you are an electrician marking metal conduit or a locksmith marking keys, the Pickardt Marking Tools Inc. Steel Hand Stamp Grounding Symbol is the perfect tool for the job.
With its superior quality, durability, and ease of use, this Steel Hand Stamp is a must-have tool for anyone who needs to create clear and long-lasting engravings. Whether you work in the industry or simply need a reliable tool for your personal projects, these hand stamps are sure to impress. Get your hands on the Pickardt Marking Tools Inc. Steel Hand Stamp Grounding Symbol today and experience the difference for yourself!
Steel Hand Stamp Grounding Symbol is a compact, light, and easy-to-use tool that is perfect for electricians, locksmiths, blacksmiths, and those working in other high demanding areas. The hand stamp is designed to be used with a hammer and produces clear and precise engravings that will last for years to come.
Packaged in a convenient plastic tube, these hand stamps are nickel plated and individually hardened by hand, ensuring that they are of the highest quality. The engravings are produced by CNC-controlled engraving machines, resulting in crisp, clear lines that are easy to read and will not fade over time.
These hand stamps are ideal for anyone who needs to create clear and long-lasting engravings on a variety of materials. Whether you are an electrician marking metal conduit or a locksmith marking keys, the Pickardt Marking Tools Inc. Steel Hand Stamp Grounding Symbol is the perfect tool for the job.
With its superior quality, durability, and ease of use, this Steel Hand Stamp is a must-have tool for anyone who needs to create clear and long-lasting engravings. Whether you work in the industry or simply need a reliable tool for your personal projects, these hand stamps are sure to impress. Get your hands on the Pickardt Marking Tools Inc. Steel Hand Stamp Grounding Symbol today and experience the difference for yourself!
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON The Right Connection Hydrant Cap with Chain and Ring, 2-1/2 in, FNST, Iron, Domestic (IHC250F)
- GE Safety Helmet, Vented, Green (GH400GN)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, 12PK (29215)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 15/32" (PIC-ERD-12mm)
- PICKARDT Steel Hand Stamp with Vespa Logo, 5/16" (PIC-VES-8mm)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 3/8" (PIC-USA-FLAG-10mm)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/8" (PIC-STAR-6-3)
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 1/8" (PIC-STAR-8-3)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- Pickardt Hand Stamps