Shop All Hand Stamps
Pickardt
Steel Hand Stamp with Star Symbol, 1/4"
Mfr # PIC-STAR-6-6
Zoro # G007370479
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 4/5 in
- Character Height 1/4"; 4/5 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-STAR-6-6
- Zoro # G007370479
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 4/5 in |
Character Height | 1/4"; 4/5 in |
Shank Size Square | 1/4" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Standards | DIN 1451 |
Hardness | HRC 60 |
Description
Introducing the Pickardt Steel Hand Stamp Star, a versatile tool designed to add a distinctive touch to your marking projects. This hand stamp is specifically designed to mark items with a unique six-lined star symbol, making it ideal for a variety of applications.
The Steel Hand Stamp Star is easy to use, allowing you to achieve professional results with minimal effort. Simply align the stamp with the desired location, apply pressure with a hammer, and watch as the precise star symbol is imprinted onto your chosen material. The ergonomic design ensures a comfortable grip and precise control, making the marking process a breeze.
Crafted with high-quality steel, the Steel Hand Stamp Star is built to last. The durable construction ensures that the stamp withstands frequent use and maintains its sharpness and clarity over time. You can rely on this stamp for consistent and long-lasting results, project after project.
The versatility of the Steel Hand Stamp Star makes it suitable for both professional and DIY use. Whether you're a craftsman, artist, hobbyist, or DIY enthusiast, this stamp allows you to add a touch of creativity and uniqueness to your creations. From personalized crafts to custom-made gifts, the star symbol adds an eye-catching element that sets your work apart.
The Steel Hand Stamp Star is a mark of quality. Every detail, from the precision-engraved lines to the ergonomic design, is crafted with the utmost care to ensure excellent performance. The stamp delivers clear and crisp imprints, leaving a lasting impression on a variety of materials such as metal, wood, leather, and more.
Expand your creative possibilities and enhance your marking projects with the Pickardt Steel Hand Stamp Star. Whether you're marking artwork, personal belongings, or decorative items, this stamp provides the precision, quality, and durability you need. Invest in the Steel Hand Stamp Star today and unlock a world of creative possibilities.
The Steel Hand Stamp Star is easy to use, allowing you to achieve professional results with minimal effort. Simply align the stamp with the desired location, apply pressure with a hammer, and watch as the precise star symbol is imprinted onto your chosen material. The ergonomic design ensures a comfortable grip and precise control, making the marking process a breeze.
Crafted with high-quality steel, the Steel Hand Stamp Star is built to last. The durable construction ensures that the stamp withstands frequent use and maintains its sharpness and clarity over time. You can rely on this stamp for consistent and long-lasting results, project after project.
The versatility of the Steel Hand Stamp Star makes it suitable for both professional and DIY use. Whether you're a craftsman, artist, hobbyist, or DIY enthusiast, this stamp allows you to add a touch of creativity and uniqueness to your creations. From personalized crafts to custom-made gifts, the star symbol adds an eye-catching element that sets your work apart.
The Steel Hand Stamp Star is a mark of quality. Every detail, from the precision-engraved lines to the ergonomic design, is crafted with the utmost care to ensure excellent performance. The stamp delivers clear and crisp imprints, leaving a lasting impression on a variety of materials such as metal, wood, leather, and more.
Expand your creative possibilities and enhance your marking projects with the Pickardt Steel Hand Stamp Star. Whether you're marking artwork, personal belongings, or decorative items, this stamp provides the precision, quality, and durability you need. Invest in the Steel Hand Stamp Star today and unlock a world of creative possibilities.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit Refill, Box, Universal, 16-1/2" H (RSPKU-50)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- TINGLEY Cold Gear Jacket (J28143)
- PICKARDT Steel Hand Stamp with Vespa Logo, 5/16" (PIC-VES-8mm)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 1/4" (PIC-USA-FLAG-6mm)
- PICKARDT Steel Hand Stamp for API, 1/2" (PIC-API-1/2")
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 3/8" (PIC-ERD-10mm)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/8" (PIC-STAR-6-3)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" (21301)
- Pickardt Hand Stamps