Shop All Hand Stamps
Pickardt
Steel Hand Stamp with Diameter Symbol, 1/4"
Mfr # PIC-DIA-6mm
Zoro # G407370444
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 4/5 in
- Character Height 1/4"; 4/5 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-DIA-6mm
- Zoro # G407370444
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 4/5 in |
Character Height | 1/4"; 4/5 in |
Shank Size Square | 1/4" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Hardness | HRC 60 |
Standards | DIN 1451 |
Description
Introducing the Pickardt Hand Steel Stamp Diameter, the perfect tool for marking items with the diameter symbol. Designed for ease of use, affordability, and high quality, this compact stamp is a must-have for professionals and DIY enthusiasts alike.
The Hand Steel Stamp Diameter allows you to mark items with the universally recognized diameter symbol, making it ideal for various applications such as manufacturing, engineering, woodworking, and more. Whether you need to mark diameters on equipment, pipes, or any other object, this stamp ensures clear and accurate imprints.
Ease of use is a top priority with the Hand Steel Stamp Diameter. Its ergonomic design provides a comfortable grip, allowing for precise and controlled marking. Simply align the stamp with the desired location, apply pressure with a hammer or mallet, and watch as the diameter symbol is imprinted onto your material. It's a straightforward process that ensures consistent and professional results.
Affordability is a key feature of the Hand Steel Stamp Diameter. Despite its high-quality construction, this stamp is designed to be budget-friendly, making it accessible to a wide range of users. You don't have to compromise on quality when you choose the Hand Steel Stamp Diameter.
Crafted with precision and durability in mind, the Hand Steel Stamp Diameter is made from high-quality steel. This ensures longevity and reliability, even with frequent use. The stamp is built to withstand the demands of everyday marking tasks, allowing you to rely on it for consistent performance over time.
Compact in size, the Hand Steel Stamp Diameter is easy to carry and store. Its portable design makes it a convenient tool for professionals on the go. Whether you're working in a workshop, job site, or on-location, this stamp is readily available to meet your marking needs.
Upgrade your marking tools with the Pickardt Hand Steel Stamp Diameter and experience the perfect combination of ease of use, affordability, and high quality. Add professional and accurate diameter markings to your projects with this reliable and compact stamp. Invest in the Hand Steel Stamp Diameter today and elevate your marking capabilities.
The Hand Steel Stamp Diameter allows you to mark items with the universally recognized diameter symbol, making it ideal for various applications such as manufacturing, engineering, woodworking, and more. Whether you need to mark diameters on equipment, pipes, or any other object, this stamp ensures clear and accurate imprints.
Ease of use is a top priority with the Hand Steel Stamp Diameter. Its ergonomic design provides a comfortable grip, allowing for precise and controlled marking. Simply align the stamp with the desired location, apply pressure with a hammer or mallet, and watch as the diameter symbol is imprinted onto your material. It's a straightforward process that ensures consistent and professional results.
Affordability is a key feature of the Hand Steel Stamp Diameter. Despite its high-quality construction, this stamp is designed to be budget-friendly, making it accessible to a wide range of users. You don't have to compromise on quality when you choose the Hand Steel Stamp Diameter.
Crafted with precision and durability in mind, the Hand Steel Stamp Diameter is made from high-quality steel. This ensures longevity and reliability, even with frequent use. The stamp is built to withstand the demands of everyday marking tasks, allowing you to rely on it for consistent performance over time.
Compact in size, the Hand Steel Stamp Diameter is easy to carry and store. Its portable design makes it a convenient tool for professionals on the go. Whether you're working in a workshop, job site, or on-location, this stamp is readily available to meet your marking needs.
Upgrade your marking tools with the Pickardt Hand Steel Stamp Diameter and experience the perfect combination of ease of use, affordability, and high quality. Add professional and accurate diameter markings to your projects with this reliable and compact stamp. Invest in the Hand Steel Stamp Diameter today and elevate your marking capabilities.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (RUSH+ SMALL)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 15/32" (PIC-ERD-12mm)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 5/32" (PIC-ERD-4mm)
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 1/4" (PIC-STAR-8-6)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 3/8" (PIC-USA-FLAG-10mm)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/8" (PIC-STAR-6-3)
- PICKARDT Steel Hand Stamp with Star Symbol, 3/8" (PIC-STAR-6-10)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/8in H, Gothic, Steel (03362)
- Pickardt Hand Stamps