Shop All Hand Stamps
Pickardt
Steel Hand Stamp UKCA Logo, 3/8"
Mfr # PIC-UKCA-10
Zoro # G007370431
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 2/3 in
- Character Height 3/8"; 2/3 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-UKCA-10
- Zoro # G007370431
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 2/3 in |
Character Height | 3/8"; 2/3 in |
Shank Size Square | 3/8" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Standards | DIN 1451 |
Hardness | HRC 60 |
Description
Introducing the Pickardt Steel Hand Stamp UKCA Logo, the ultimate tool for marking items with the UKCA logo, ensuring compliance with regulations in the United Kingdom. The UKCA logo represents the United Kingdom Conformity Assessment and is used to indicate that a product meets the necessary requirements for safety, health, and environmental protection.
The Pickardt Steel Hand Stamp UKCA Logo is specifically designed to provide a clear and precise imprint of the UKCA logo onto various materials such as metal, plastic, wood, and more. This logo is essential for products that are sold or distributed within the United Kingdom market.
Manufactured with superior quality carbon steel, the hand stamp guarantees durability and longevity. Its compact size and ergonomic design make it easy to handle and use, providing consistent and accurate markings every time. The steel hand stamp is designed to withstand repeated use and provides a clear, readable impression of the UKCA logo onto your products.
The UKCA logo is of utmost importance for businesses operating in the United Kingdom as it demonstrates compliance with relevant regulations and standards. By marking your items with the UKCA logo using the Pickardt Steel Hand Stamp, you ensure that your products meet the necessary requirements and can be legally sold in the UK market.
Whether you are a manufacturer, importer, or distributor, the Pickardt Steel Hand Stamp UKCA Logo is an indispensable tool for achieving compliance and maintaining consumer trust. By displaying the UKCA logo on your products, you communicate to customers and regulatory authorities that your items adhere to the applicable safety and quality standards.
In summary, the Pickardt Steel Hand Stamp UKCA Logo is a reliable and efficient solution for marking items with the UKCA logo, enabling compliance with UK regulations. The durable construction and precision of the hand stamp guarantee clear and accurate imprints, ensuring your products meet the necessary requirements for sale in the United Kingdom market. Trust in Pickardt's quality and reputation to mark your items with the UKCA logo effortlessly and confidently.
The Pickardt Steel Hand Stamp UKCA Logo is specifically designed to provide a clear and precise imprint of the UKCA logo onto various materials such as metal, plastic, wood, and more. This logo is essential for products that are sold or distributed within the United Kingdom market.
Manufactured with superior quality carbon steel, the hand stamp guarantees durability and longevity. Its compact size and ergonomic design make it easy to handle and use, providing consistent and accurate markings every time. The steel hand stamp is designed to withstand repeated use and provides a clear, readable impression of the UKCA logo onto your products.
The UKCA logo is of utmost importance for businesses operating in the United Kingdom as it demonstrates compliance with relevant regulations and standards. By marking your items with the UKCA logo using the Pickardt Steel Hand Stamp, you ensure that your products meet the necessary requirements and can be legally sold in the UK market.
Whether you are a manufacturer, importer, or distributor, the Pickardt Steel Hand Stamp UKCA Logo is an indispensable tool for achieving compliance and maintaining consumer trust. By displaying the UKCA logo on your products, you communicate to customers and regulatory authorities that your items adhere to the applicable safety and quality standards.
In summary, the Pickardt Steel Hand Stamp UKCA Logo is a reliable and efficient solution for marking items with the UKCA logo, enabling compliance with UK regulations. The durable construction and precision of the hand stamp guarantee clear and accurate imprints, ensuring your products meet the necessary requirements for sale in the United Kingdom market. Trust in Pickardt's quality and reputation to mark your items with the UKCA logo effortlessly and confidently.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Yellow Sign 11 in. H X 11 in. W, 6PK (840165)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- HOT RODS Winter Liner, Blue, Universal (1070-01)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Nylon/Spandex (WWX2-05-XL)
- PICKARDT Steel Hand Stamp CE Logo, 5/16" (PIC-CE-8)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/8" (PIC-STAR-6-3)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/4" (PIC-STAR-6-6)
- PICKARDT Steel Hand Stamp with Vespa Logo, 1/8" (PIC-VES-3mm)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 5/16" (PIC-STAR-8-8)
- ZORO SELECT Stamp Holder, 3/16 In. H, Steel (1F119)
- Pickardt Hand Stamps