Shop All Hand Stamps
Pickardt
Steel Hand Stamp MASTER, 3/32"
Mfr # PIC-Master-3/32
Zoro # G507370450
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 4/5 in
- Character Height 3/32"; 4/5 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-Master-3/32
- Zoro # G507370450
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 4/5 in |
Character Height | 3/32"; 4/5 in |
Shank Size Square | 3/32" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Hardness | HRC 60 |
Standards | DIN 1451 |
Description
The Steel Hand Stamp "MASTER" is a high-quality marking tool designed to help you leave your mark on various surfaces, including metal, wood, leather, and plastic. Whether you're a professional locksmith or just someone who wants to personalize your belongings, this stamp is a great choice.
The stamp features the word "MASTER" engraved in durable steel, with each letter designed to leave a clear, readable imprint. It is made from a special carbon steel that is chemically nickel-plated to add protection from rust and ensure long-lasting performance. The stamp is also engraved using CNC technology, which ensures that each letter is of invariable depth and is precise and consistent.
This steel hand stamp is easy to use and requires only a hammer or mallet to create a permanent impression. The stamp's compact and lightweight design makes it easy to handle and use, even in tight spaces. You can use it to mark your tools, products, or other belongings, ensuring that they are easily identifiable and traceable.
The "MASTER" steel hand stamp is also highly versatile and can be used by a wide range of professionals, including locksmiths, blacksmiths, metal industry workers, hobbyists, DIY enthusiasts, and tool makers. It is perfect for serial marking, inspection marking for quality control, and permanently marking part numbers, patent numbers, trade names, and more.
Overall, the Steel Hand Stamp "MASTER" is a superior-quality marking tool that can help you leave your mark on the world. Whether you're a professional locksmith or just someone who takes pride in your belongings, this stamp is a great choice for creating clear, readable imprints that are long-lasting and highly visible.
The stamp features the word "MASTER" engraved in durable steel, with each letter designed to leave a clear, readable imprint. It is made from a special carbon steel that is chemically nickel-plated to add protection from rust and ensure long-lasting performance. The stamp is also engraved using CNC technology, which ensures that each letter is of invariable depth and is precise and consistent.
This steel hand stamp is easy to use and requires only a hammer or mallet to create a permanent impression. The stamp's compact and lightweight design makes it easy to handle and use, even in tight spaces. You can use it to mark your tools, products, or other belongings, ensuring that they are easily identifiable and traceable.
The "MASTER" steel hand stamp is also highly versatile and can be used by a wide range of professionals, including locksmiths, blacksmiths, metal industry workers, hobbyists, DIY enthusiasts, and tool makers. It is perfect for serial marking, inspection marking for quality control, and permanently marking part numbers, patent numbers, trade names, and more.
Overall, the Steel Hand Stamp "MASTER" is a superior-quality marking tool that can help you leave your mark on the world. Whether you're a professional locksmith or just someone who takes pride in your belongings, this stamp is a great choice for creating clear, readable imprints that are long-lasting and highly visible.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM TRAFFIC DELINEATOR POSTS WITH FBS113ORWT (FBS113ORWT)
- ULTRATECH Economy Model Berm, CP2K, 10 ft. L, 10 ft.W (8252)
- APACHE Female Aluminum Pin Lug, 2" (43076000)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- PICKARDT Steel Hand Stamp with Vespa Logo, 1/8" (PIC-VES-3mm)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 3/8" (PIC-USA-FLAG-10mm)
- PICKARDT Steel Hand Stamp CE Logo, 5/16" (PIC-CE-8)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 1/4" (PIC-USA-FLAG-6mm)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- ZORO SELECT Stamp Holder, 1/4 In. H, Steel (1F120)
- Pickardt Identification Products