Shop All Hand Stamps
Pickardt
Steel Hand Stamp MADE IN USA with US Flag, 1/4"
Mfr # PIC-USA-FLAG-6mm
Zoro # G807370457
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 1 1/5 in
- Character Height 1/4"; 1 1/5 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-USA-FLAG-6mm
- Zoro # G807370457
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 1 1/5 in |
Character Height | 1/4"; 1 1/5 in |
Shank Size Square | 1/4" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Standards | DIN 1451 |
Hardness | HRC 60 |
Description
Introducing the Pickardt Steel Hand Stamp Made in USA with Flag, a symbol of pride and quality for your marking needs. This hand stamp proudly displays the USA flag, making it an ideal choice for marking items with an unmistakable American touch.
The Steel Hand Stamp Made in USA with Flag combines ease of use with exceptional precision. With a simple alignment and a firm strike with a hammer, you can effortlessly imprint the iconic USA flag onto various materials, such as metal, wood, leather, and more. The ergonomic design ensures a comfortable grip, allowing for precise control and accurate placement of the stamp.
Crafted with meticulous attention to detail, this hand stamp is a testament to high quality. Made from premium-grade steel, it offers excellent durability and longevity, ensuring that it can withstand frequent use without compromising its performance. The precision-engraved USA flag delivers sharp and clear imprints every time, leaving a lasting impression.
The versatility of the Steel Hand Stamp Made in USA with Flag extends beyond professional use. Whether you're a DIY enthusiast or a creative individual, this stamp adds a touch of patriotism to your projects. From customizing personal belongings to creating unique crafts and gifts, the USA flag symbolizes your pride in American craftsmanship.
This hand stamp is more than just a tool; it represents a commitment to quality. Each component is carefully designed and manufactured to meet the highest standards, ensuring that you receive a reliable and consistent performance. The attention to detail, combined with the robust construction, guarantees that the stamp will exceed your expectations.
Unlock your creativity and show your American pride with the Pickardt Steel Hand Stamp Made in USA with Flag. Whether you're marking tools, artwork, or DIY projects, this stamp offers the precision, quality, and versatility you need. Invest in the Steel Hand Stamp Made in USA with Flag today and elevate your marking projects to a new level of excellence.
The Steel Hand Stamp Made in USA with Flag combines ease of use with exceptional precision. With a simple alignment and a firm strike with a hammer, you can effortlessly imprint the iconic USA flag onto various materials, such as metal, wood, leather, and more. The ergonomic design ensures a comfortable grip, allowing for precise control and accurate placement of the stamp.
Crafted with meticulous attention to detail, this hand stamp is a testament to high quality. Made from premium-grade steel, it offers excellent durability and longevity, ensuring that it can withstand frequent use without compromising its performance. The precision-engraved USA flag delivers sharp and clear imprints every time, leaving a lasting impression.
The versatility of the Steel Hand Stamp Made in USA with Flag extends beyond professional use. Whether you're a DIY enthusiast or a creative individual, this stamp adds a touch of patriotism to your projects. From customizing personal belongings to creating unique crafts and gifts, the USA flag symbolizes your pride in American craftsmanship.
This hand stamp is more than just a tool; it represents a commitment to quality. Each component is carefully designed and manufactured to meet the highest standards, ensuring that you receive a reliable and consistent performance. The attention to detail, combined with the robust construction, guarantees that the stamp will exceed your expectations.
Unlock your creativity and show your American pride with the Pickardt Steel Hand Stamp Made in USA with Flag. Whether you're marking tools, artwork, or DIY projects, this stamp offers the precision, quality, and versatility you need. Invest in the Steel Hand Stamp Made in USA with Flag today and elevate your marking projects to a new level of excellence.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10A/9)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, 2XL/3XL (MTTVL)
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- KLEENGUARD Breath Parti Hood SergSeam Elast FaceSeal Univ WHT 100/Cs (36890)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 3/8" (PIC-ERD-10mm)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/8" (PIC-STAR-6-3)
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 1/4" (PIC-STAR-8-6)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/4" Char H, Period (.) Char. (06271 Period)
- Pickardt Hand Stamps