Shop All Hand Stamps
Pickardt
Steel Hand Stamp for API, 3/4"
Mfr # PIC-API-3/4"
Zoro # G907370463
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 1 1/5 in
- Character Height 3/4"
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-API-3/4"
- Zoro # G907370463
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 1 1/5 in |
Character Height | 3/4" |
Shank Size Square | 3/4" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Metal Stamp Type | CNC engraved |
Hardness | HRC 60 |
Standards | DIN 1451 |
Description
Introducing the Pickardt Steel Hand Stamp API Logo, the perfect tool for marking items with the API logo, indicating compliance with industry standards set by the American Petroleum Institute (API). API stands for the American Petroleum Institute, an influential trade association that establishes standards and certifications for the oil and gas industry.
The Pickardt Steel Hand Stamp API Logo is designed for ease of use and precision. Crafted with the highest quality carbon steel, this hand stamp guarantees durability and longevity. Its ergonomic design ensures a comfortable grip, allowing for accurate and consistent markings on a variety of materials, including metal, plastic, and more.
The API logo signifies that a product meets the stringent requirements and quality standards established by the API. It is a symbol of trust and reliability in the oil and gas industry. By marking your items with the API logo using the Pickardt Steel Hand Stamp, you demonstrate your commitment to meeting industry regulations and delivering high-quality products.
Whether you are a manufacturer, supplier, or distributor in the oil and gas industry, the Pickardt Steel Hand Stamp API Logo is an essential tool for marking equipment, tools, and components. It ensures compliance with API standards and provides a clear indication of quality to customers and regulatory authorities.
Trust in the Pickardt name for exceptional quality and reliability. The Pickardt Steel Hand Stamp API Logo delivers precise and consistent markings, helping you maintain compliance and enhance your professional reputation. Invest in this high-quality tool and ensure your products meet the standards and expectations of the oil and gas industry.
The Pickardt Steel Hand Stamp API Logo is designed for ease of use and precision. Crafted with the highest quality carbon steel, this hand stamp guarantees durability and longevity. Its ergonomic design ensures a comfortable grip, allowing for accurate and consistent markings on a variety of materials, including metal, plastic, and more.
The API logo signifies that a product meets the stringent requirements and quality standards established by the API. It is a symbol of trust and reliability in the oil and gas industry. By marking your items with the API logo using the Pickardt Steel Hand Stamp, you demonstrate your commitment to meeting industry regulations and delivering high-quality products.
Whether you are a manufacturer, supplier, or distributor in the oil and gas industry, the Pickardt Steel Hand Stamp API Logo is an essential tool for marking equipment, tools, and components. It ensures compliance with API standards and provides a clear indication of quality to customers and regulatory authorities.
Trust in the Pickardt name for exceptional quality and reliability. The Pickardt Steel Hand Stamp API Logo delivers precise and consistent markings, helping you maintain compliance and enhance your professional reputation. Invest in this high-quality tool and ensure your products meet the standards and expectations of the oil and gas industry.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Gray Labeling Tape (T-05-Gray)
- 3M PAPR System, Mask-Mount, 4 pt. (6800PF)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- ESS FirePro FS, FirePro A Goggle Strap (740-0215)
- PICKARDT Steel Hand Stamp for API, 3/8" (PIC-API-3/8")
- PICKARDT Steel Hand Stamp for API, 1/2" (PIC-API-1/2")
- PICKARDT Steel Hand Stamp for API, 3/16" (PIC-API-3/16")
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- PICKARDT Steel Hand Stamp with Vespa Logo, 1/8" (PIC-VES-3mm)
- PICKARDT Steel Hand Stamp CE Logo, 1/4" (PIC-CE-6)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/16in H, Gothic (01361)
- Pickardt Hand Stamps