Shop All Hand Stamps
Pickardt
Steel Hand Stamp DO NOT COPY, 1/16"
Mfr # PIC-DOC-1/16
Zoro # G907370425
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 4/5 in
- Character Height 1/16"; 4/5 in
- Includes Sturdy plastic box
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pickardt
- MFR # PIC-DOC-1/16
- Zoro # G907370425
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 4/5 in |
Character Height | 1/16"; 4/5 in |
Shank Size Square | 1/16" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Standards | DIN 1451 |
Hardness | HRC 60 |
Description
This hand stamp is perfect for marking keys and other objects made of materials such as steel, wood, and leather with the words "DO NOT COPY". The stamp is made of high-quality steel and is designed to withstand the test of time. It is nickel-plated to protect against rust, and the engraved lettering is created using CNC technology to ensure precise and clear imprints.
The "DO NOT COPY" stamp is often used by locksmiths, property managers, and other professionals who need to keep keys and other items secure. By marking them with these words, it serves as a warning that duplication is not permitted.
In addition to its professional uses, this stamp is also great for DIY projects and hobbyists who want to add a unique touch to their creations. It is easy to use with a hammer and can be used on a variety of materials. Whether you are marking your own tools or adding a personal touch to a gift, the "DO NOT COPY" stamp is an excellent choice.
Overall, the Pickardt Hand Steel Stamp "DO NOT COPY" is a versatile and durable tool that is perfect for anyone who needs to mark keys or other items with a clear and concise message. With its superior quality, affordability, and ease of use, it is a must-have for professionals and hobbyists alike.
The "DO NOT COPY" stamp is often used by locksmiths, property managers, and other professionals who need to keep keys and other items secure. By marking them with these words, it serves as a warning that duplication is not permitted.
In addition to its professional uses, this stamp is also great for DIY projects and hobbyists who want to add a unique touch to their creations. It is easy to use with a hammer and can be used on a variety of materials. Whether you are marking your own tools or adding a personal touch to a gift, the "DO NOT COPY" stamp is an excellent choice.
Overall, the Pickardt Hand Steel Stamp "DO NOT COPY" is a versatile and durable tool that is perfect for anyone who needs to mark keys or other items with a clear and concise message. With its superior quality, affordability, and ease of use, it is a must-have for professionals and hobbyists alike.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82010)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2OX2)
- 3M Versaflo Standard Faceseal, PK5 (M-935)
- PYRAMEX Cowhide Leather Driver with Straight Thumb, Size XL, 12PK (GL2004XL)
- PICKARDT Steel Hand Stamp for API, 3/8" (PIC-API-3/8")
- PICKARDT Steel Hand Stamp Arrow, 1/4" (PIC-ARR-6)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 1/4" (PIC-USA-FLAG-6mm)
- PICKARDT Steel Hand Stamp with Diameter Symbol, 1/4" (PIC-DIA-6mm)
- PICKARDT Steel Hand Stamp CE Logo, 5/16" (PIC-CE-8)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- Pickardt Identification Products